Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KRYLON

Spray Primer, Gray, 12 oz.

  • Item# 1AVT8
  • Mfr. Model# K01318A00
  • Catalog Page# N/A
  • UNSPSC# 31211507
Spray Primer,Gray,12 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Spray Primer
  • Base Type Solvent
  • Resin Type Acrylic
  • Color Family Grays
  • Color Gray
  • Finish Flat
  • Net Weight 12 oz.
  • Coverage 15 to 20 sq. ft.
  • Dry Time 1 hr.
  • Dry Time Recoat Anytime
  • Dry Time Tack Free 12 min.
  • Application Temperature 50 to 90 Degrees F
  • Surface Cabinets, Ducts, Furniture, Metal, Motors, Tools, Wood
  • Exposure Conditions Interior/Exterior
  • Standards VOC and MIR Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms