Skip Content

WV
KRYLON

Spray Paint in Gloss Yellow Orange for Ceramic, Fabric, Metal, Paper, Plaster, Plastic, Wood, 11 oz.

  • Item # 38EM86
  • My Part #
  • Mfr. Model # K03102
  • Catalog Page # 1609
  • Catalog Group # J1460
  • UNSPSC # 31211507
Spray Paint,Yellow Orange,11 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.99 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bright, bold neon colors for maximum visibility and safety. Increase brilliance by 200% to 400%.

View More

Technical Specs

  • Item Spray Paint
  • Paint Color Family Yellows
  • Color Yellow Orange
  • Paint and Primer Finish Gloss
  • Net Weight 11 oz.
  • Spray Paints Item Spray Paint
  • Paint,Primer Surface Material Ceramic,Fabric,Metal,Paper,Plaster,Plastic,Wood
  • Base Type Solvent
  • Application Temperature 50 to 85 Degrees F
  • Dry Time Tack Free 2 hr.
  • Dry Time 15 min.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Spray Paint in Gloss Yellow Orange for Ceramic, Fabric, Metal, Paper, Plaster, Plastic, Wood, 11 oz. is rated 2.3 out of 5 by 3.
Rated 1 out of 5 by from How did this pass quality control? Dont buy it. I've gone through 4 cans of spray paint now. I use the word "can" loosely, because I was only able to use about a 10th of each can before I would have to give up. The nozzle clogs and causes the paint to spray unevenly and sputter clumps. Take the nozzle off, unplug the valve, wipe the nozzle, shake the bottle for a while, and get about 5 seconds of good spray patter before you repear the whole process. After about 5 cycles of this, it just stops spraying altogether. Not sure if it's just a problem with the nozzle, or the florescent compound, or the combonation. Always had good experience with Krylon, but I will never attempt to buy this paint again. I tried to give zero stars but I have to at least give one to post this warning.
Date published: 2018-01-26
Rated 5 out of 5 by from Excellent visibility and ease of application I used the Krylon KDQ5243 Flourescent Orange to paint fence posts and gate posts to mark no hunting areas on my ranch. The product I used comes in a quart sized can and is applied with a brush. I have tried the spray cans but liked the brush application better. This product applies easily, has outstanding visibility and held up for two years in harsh Idaho weather. Many retailers sell the spray cans, but the brush cans are somewhat hard to find.
Date published: 2017-09-19
Rated 1 out of 5 by from Very Disappointed We purchased this for sports safety equipment. This is applicable per the recommended use. I first tried this on an unprimed item. Color was great but the paint started to crackle/crack almost immediately. I then tried it on a primed surface with the same horrible result. I will now have to spend a ridiculous amount of time sandbag and smoothing the surface to get rid of this paint.
Date published: 2016-03-06
  • y_2018, m_2, d_16, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.7
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_38EM86, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.