Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
KRYLON

Spray Paint in Gloss Clear Polyurethane for Ceramic, Glass, Metal, Plaster, Plastic, Wood, 11 oz.

  • Item # 38EM76
  • My Part #
  • Mfr. Model # K07005
  • Catalog Page # N/A
  • UNSPSC # 31211507
Spray Paint in Gloss Clear Polyurethane for Ceramic, Glass, Metal, Plaster, Plastic, Wood, 11 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Crystal clear provides a tough, long-lasting protective coating.

View More

Technical Specs

  • Item Spray Paint
  • Paint Color Family Clears
  • Color Clear Polyurethane
  • Paint and Primer Finish Gloss
  • Net Weight 11 oz.
  • Spray Paints Item Spray Paint
  • Paint,Primer Surface Material Ceramic,Glass,Metal,Plaster,Plastic,Wood
  • Base Type Solvent
  • Resin Type Polyurethane
  • Application Temperature 50 to 85 Degrees F
  • Dry Time Tack Free 4 hr.
  • Dry Time 15 min.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.