Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
KRYLON

Spray Paint in Flat Sand for Ceramic, Glass, Iron, Paper, Plastic, Vinyl, Wood, 11 oz.

  • Item# 38EM53
  • Mfr. Model# K04295000
  • Catalog Page# 1443
  • Catalog Group# J1454
  • UNSPSC# 31211507
Spray Paint in Flat Sand for Ceramic, Glass, Iron, Paper, Plastic, Vinyl, Wood, 11 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $10.51 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.94 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bonds to most plastics. No sanding or priming required.

View More

Technical Specs

  • Item Spray Paint
  • Paint Color Family Beiges
  • Color Sand
  • Paint and Primer Finish Flat
  • Net Weight 11 oz.
  • Spray Paints Item Spray Paint
  • Paint and Primer Surface Material Ceramic, Glass, Iron, Paper, Plastic, Vinyl, Wood
  • Base Type Solvent
  • Application Temperature 50 to 85 Degrees F
  • Dry Time Tack Free 1 hr.
  • Dry Time 15 min.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Spray Paint in Flat Sand for Ceramic, Glass, Iron, Paper, Plastic, Vinyl, Wood, 11 oz. is rated 5.0 out of 5 by 4.
Rated 5 out of 5 by from Excellent product Great paint, it says non-reflective and means it. I only wish they had the non-reflective flat as a stand alone product.
Date published: 2016-12-30
Rated 5 out of 5 by from Follow Up I wrote a Review (Below/Steven C) and wanted to Follow up with a Photo that I think/Hope would put things into a Clear Perspective of just how decent this Paint lays.
Date published: 2016-12-08
Rated 5 out of 5 by from Second to None! I have used this Paint for Years, on any & every spray painting application I have: Guns, Boats, Helmets, Bicycles, and even my Truck Body and Carr Hoop steps; and this is by FAR the absolute best on the Market! If there was any One thing that I wish the Manufacturers would do, is make the Nozzle so that it could would Turn so that it could spray horizontally and parallel.If you want to make something 'Disappear' right in plain sight, try the Dark Brown! Every thing that I paint, using the Krylon camo brn seems to absorb the surroundings in the slightest of shadows. Simply amazing! After a Week, it looks as though it is Black; but you know that it isn't because it just doesn't quite look that 'Dark'. All I can say is TRY IT!
Date published: 2016-05-18
Rated 5 out of 5 by from Painted a truck I painted a Silverado with the OD green. It covered good, is very chip resistant. Easy to touch up is scratched with no blending required and best of all no more rain spots.
Date published: 2015-11-04
  • y_2017, m_3, d_21, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_38EM53, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.