Skip Content

DV
KRYLON

Spray Paint in Flat Khaki for Ceramic, Glass, Iron, Paper, Plastic, Vinyl, Wood, 11 oz.

  • Item # 38EM51
  • My Part #
  • Mfr. Model # K04291000
  • Catalog Page # 1609
  • Catalog Group # J1454
  • UNSPSC # 31211507
Spray Paint in Flat Khaki for Ceramic, Glass, Iron, Paper, Plastic, Vinyl, Wood, 11 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Bonds to most plastics. No sanding or priming required.

View More

Technical Specs

  • Item Spray Paint
  • Paint Color Family Beiges
  • Color Khaki
  • Paint and Primer Finish Flat
  • Net Weight 11 oz.
  • Spray Paints Item Spray Paint
  • Paint,Primer Surface Material Ceramic,Glass,Iron,Paper,Plastic,Vinyl,Wood
  • Base Type Solvent
  • Application Temperature 50 to 85 Degrees F
  • Dry Time Tack Free 1 hr.
  • Dry Time 15 min.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.