DV
KRYLON

Solvent, Flat White

  • Item # 10C168
  • My Part #
  • Mfr. Model # K22049223
  • Catalog Page # N/A
  • UNSPSC # 31211512
Solvent, Flat White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Primer
  • Paint Color Family Whites
  • Color White
  • Paint and Primer Finish Flat
  • Dry Time 1 hr.
  • Coverage 25 to 30 sq. ft./gal.
  • Paint and Primer Sub Category Primers
  • Paint,Primer Surface Material Masonry,Plaster,Wood
  • Resin Type Shellac
  • Base Type Solvent
  • Application Temperature Above 50 Degrees F
  • Dry Time Tack Free 1 hr.
  • Dry Time Recoat 4 hr.
  • Exposure Conditions Interior
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov