Skip Content

DV
KRYLON

Water-Base Striping Paint, Scarlet, 17 oz.

  • Item # 38EL80
  • My Part #
  • Mfr. Model # K08308004
  • Catalog Page # 1443
  • Catalog Group # J1451
  • UNSPSC # 31211507
Striping Paint,Scarlet close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Line-Up® striping paint provides crisp, clean lines and durable performance. This athletic field striping paint is a highly pigmented formula, fortified with optical brighteners for eye-catching lines that pop under stadium lighting. Crisp, sharp stripes in one pass. Will not harm grass or stunt its growth.

View More

Technical Specs

  • Item Striping Paint
  • Base Type Water
  • Line Striping Aerosol Yes
  • Paint Color Family Reds
  • Color Scarlet
  • Size 20 oz.
  • Striping and Marking Paint and Chalk Item Striping Paint
  • Paint and Primer Sub Category General Purpose Striping Paint
  • Primer Surface Material Grass
  • Paint,Primer Application Method Marking Wheel,Spray
  • Coverage 602 Linear ft./2" Strip
  • Net Weight 17 oz.
  • Dry Time Tack Free 30 min.
  • Application Temperature Above 50 Degrees F
  • Exposure Conditions Exterior
  • VOC Content 409g/L
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms