Skip Content
NC
KRYLON

Rust Protector Rust Preventative Spray Paint in Textured Khaki for Ceramic, Concrete, Glass, Masonry

  • Item # 38EP23
  • Mfr. Model # K06931500
  • Catalog Page # 1442
  • Catalog Group # J2400
  • UNSPSC # 31211507
Rust Protector Rust Preventative Spray Paint in Textured Khaki for Ceramic, Concrete, Glass, Masonry close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $8.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.97 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rust Protector™ smooth, durable, rust-fighting finish. Superior corrosion protection, with or without primer. Features EZ Touch 360°® Dial Spray Tip.

View More

Technical Specs

  • Item Rust Preventative Spray Paint
  • Paint Sub-Brand Rust Protector
  • Paint Color Family Beiges
  • Color Khaki
  • Paint and Primer Finish Textured
  • Net Weight 12 oz.
  • Spray Paints Item Rust Preventative Spray Paint
  • Paint and Primer Surface Material Ceramic, Concrete, Glass, Masonry, Metal, Plaster, Wood
  • Base Type Solvent
  • Resin Type Alkyd Enamel
  • Application Temperature 50 to 85 Degrees F
  • Dry Time Tack Free 15 min.
  • Dry Time Recoat 2 hr.
  • Dry Time 8 min.
  • Coverage 25 sq. ft.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.