Skip Content

DV
KRYLON

Solvent-Base Rust Preventative Spray Primer, Flat Red Oxide - Rust Control, 12 oz.

  • Item # 38ER10
  • My Part #
  • Mfr. Model # A00339
  • Catalog Page # 1442
  • UNSPSC # 31211507
Rust Preventative Spray Primer,Reds,Fla close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rust Preventative Spray Primer
  • Paint Sub-Brand Tough Coat
  • Paint Color Family Reds
  • Color Red Oxide - Rust Control
  • Net Weight 12 oz.
  • Paint and Primer Finish Flat
  • Dry Time 15 min.
  • Coverage 20 sq. ft.
  • Spray Primers Item Rust Preventative Spray Primer
  • Paint and Primer Sub Category Spray Primer
  • Paint,Primer Surface Material Steel
  • Resin Type Acrylic Alkyd Enamel
  • Base Type Solvent
  • Application Temperature 50 to 85 Degrees F
  • Dry Time Tack Free 1 hr.
  • Dry Time Recoat 4 hr.
  • Features Rust Control
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.