Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
KRYLON

Solvent-Base Rust Preventative Spray Primer, Flat Red Primer, 15 oz.

  • Item# 38EP51
  • Mfr. Model# K00699
  • Catalog Page# 1442
  • UNSPSC# 31211507
Solvent-Base Rust Preventative Spray Primer, Flat Red Primer, 15 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $7.98 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.23 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rust preventative formula can be sprayed directly on to metal surfaces without a primer. This tough, high-gloss finish resists chipping and peeling. Ideal for small touch-up jobs, painting irregular shapes, and covering hard-to-reach areas; provides complete coverage with one coat. The EZ Touch Fanspray® nozzle can be rotated to change the direction of the fan spray, for better coverage with less finger fatigue.

View More

Technical Specs

  • Item Rust Preventative Spray Primer
  • Paint Sub-Brand Rust Tough
  • Paint Color Family Reds
  • Color Red Primer
  • Net Weight 15 oz.
  • Paint and Primer Finish Flat
  • Dry Time 25 min.
  • Coverage 25 sq. ft.
  • Spray Primers Item Rust Preventative Spray Primer
  • Paint and Primer Sub Category Spray Primer
  • Paint and Primer Surface Material Metal, Wood
  • Resin Type Acrylic Alkyd Enamel
  • Base Type Solvent
  • Application Temperature 50 to 85 Degrees F
  • Dry Time Tack Free 1 hr.
  • Dry Time Recoat 2 hr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.