Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
KRYLON

Solvent-Base Striping Paint, Parking Lot White, 5 gal.

  • Item # 38EL48
  • Mfr. Model # K42130404-20
  • Catalog Page # N/A
  • UNSPSC # 31211501
Solvent-Base Striping Paint, Parking Lot White, 5 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $248.00 / each
Get This Price

$198.50

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 61.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Striping Paint
  • Base Type Solvent
  • Line Striping Aerosol Yes
  • Paint Color Family Whites
  • Color Parking Lot White
  • Size 5 gal.
  • Striping & Marking Paint & Chalk Item Striping Paint
  • Paint and Primer Sub Category General Purpose Striping Paint
  • Paint and Primer Surface Material Asphalt, Brick, Concrete
  • Paint and Primer Application Method Airless, Brush, Roller, Spray
  • Coverage 350 Linear ft./gal.
  • Net Weight 5 gal.
  • Dry Time 20 min.
  • Dry Time Tack Free 30 min.
  • Application Temperature Above 40 Degrees F
  • Exposure Conditions Interior/Exterior
  • VOC Content 38g/L
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Flammable Liquid

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.