Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KRYLON

Paint, Acrylic Alkyd Enamel, Tan

  • Item# 3WAE4
  • Mfr. Model# R00711
  • Catalog Page# N/A
  • Catalog Group# E4957
  • UNSPSC# 31211501
Paint,Acrylic Alkyd Enamel,Tan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Exterior Paints

Technical Specs

  • Item Interior/Exterior Paint
  • Paint Color Family Browns
  • Color Tan
  • Finish Gloss
  • Size 1 gal.
  • VOC Content Less Than420g/L
  • Coverage 225 to 500 sq. ft./gal.
  • Dry Time 4 to 8 hr.
  • Dry Time Recoat 12 to 24 hr.
  • Application Method Brush, Roll, Airless, Conventional Spray
  • Surface Direct to Steel, Iron, Aluminum, Galvanizing, Concrete, Masonry, Wood and Zinc Rich Primers
  • Features Corrosion and Chemical Resistant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms