Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
KRYLON

Gloss Equipment Orange Interior/Exterior Paint, 1 gal.

  • Item# 3VZV9
  • Mfr. Model# R00561
  • Catalog Page# N/A
  • Catalog Group# E4957
  • UNSPSC# 31211501
Gloss Equipment Orange Interior/Exterior Paint, 1 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Interior/Exterior Paint
  • Paint Color Family Oranges
  • Color Equipment Orange
  • Finish Gloss
  • Size 1 gal.
  • VOC Content Less Than420g/L
  • Coverage 225 to 500 sq. ft./gal.
  • Dry Time 4 to 8 hr.
  • Dry Time Recoat 12 to 24 hr.
  • Application Method Brush, Roll, Airless, Conventional Spray
  • Surface Direct to Steel, Iron, Aluminum, Galvanizing, Concrete, Masonry, Wood and Zinc Rich Primers
  • Features Corrosion and Chemical Resistant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms