Skip Content

WV
KRYLON

Metallic Metallic Spray Paint in Metallic Bright Gold for Ceramic, Glass, Metal, Plaster, Wood, 12 o

  • Item # 38EN45
  • My Part #
  • Mfr. Model # K01701
  • Catalog Page # 1609
  • Catalog Group # J1465
  • UNSPSC # 31211507
Metallic Metallic Spray Paint in Metallic Bright Gold for Ceramic, Glass, Metal, Plaster, Wood, 12 o close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Dries quickly for a brilliant metallic-like finish.

View More

Technical Specs

  • Item Metallic Spray Paint
  • Paint Sub-Brand Metallic
  • Paint Color Family Golds
  • Color Bright Gold
  • Paint and Primer Finish Metallic
  • Net Weight 12 oz.
  • Spray Paints Item Metallic Spray Paint
  • Paint,Primer Surface Material Ceramic,Glass,Metal,Plaster,Wood
  • Base Type Solvent
  • Application Temperature 50 to 85 Degrees F
  • Dry Time Tack Free 1 hr.
  • Dry Time Recoat 4 hr.
  • Dry Time 15 min.
  • Coverage 25 sq. ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.