Skip Content

ST
KRYLON

Leak Sealant,Black,12 oz.,10 min.

  • Item # 38EP61
  • My Part #
  • Mfr. Model # K02701000
  • Catalog Page # 1609
  • UNSPSC # 31211507
Leak Sealant,Black,12 oz.,10 min. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

True Sealâ„¢ protective rubberized coating dries to a flexible, rubberized seal. Stops leaks by filling cracks in openings.

View More

Technical Specs

  • Item Leak Sealant
  • Net Weight 12 oz.
  • Color Black
  • Coverage 25 sq. ft.
  • Dry Time 10 min.
  • Application Temperature 50 to 85 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Customer Reviews


Leak Sealant,Black,12 oz.,10 min. is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from This stuff is awesome! Professional repairs results to my car’s damaged weather stripping! Krylon is a trusted nameTo be sure
Date published: 2017-12-22
  • y_2018, m_4, d_20, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_38EP61, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.