Skip Content

ST
KRYLON

Iron Guard Spray Paint in High Gloss Clear for Masonry, Metal, Plaster, Plastic, Wood, 12 oz.

  • Item # 3CPU2
  • My Part #
  • Mfr. Model # K07900000
  • Catalog Page # 1599
  • Catalog Group # J5812
  • UNSPSC # 31211507
Spray Paint,Clear,12 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Aerosol latex paint is an Eco-Guardâ„¢ latex paint that provides high gloss and color retention. Not water-reducible, extremely low-odor, this contents-under-pressure formula is MIR-compliant. Soap and water clean-up when wet. Paint can be used on surfaces such as metal, wood, masonry, plaster, and most plastics. For use indoors, in any environment.

View More

Technical Specs

  • Item Spray Paint
  • Paint Sub-Brand Iron Guard
  • Paint Color Family Clears
  • Color Clear
  • Paint and Primer Finish High Gloss
  • Net Weight 12 oz.
  • Spray Paints Item Spray Paint
  • Paint,Primer Surface Material Masonry,Metal,Plaster,Plastic,Wood
  • Base Type Solvent
  • Resin Type Latex
  • Application Temperature 70 Degrees F
  • Exposure Conditions Interior/Exterior
  • Dry Time Tack Free 20 min.
  • Dry Time 20 min.
  • Coverage 15 to 20 sq. ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.