Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
KRYLON

Gloss Deep Base Translucent Interior/Exterior Paint, 5 gal.

  • Item# 3VZD6
  • Mfr. Model# K11072525
  • Catalog Page# N/A
  • Catalog Group# E4950
  • UNSPSC# 31211502
Gloss Deep Base Translucent Interior/Exterior Paint, 5 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Interior/Exterior Paint
  • Paint Color Family Blacks
  • Color Deep Base Translucent
  • Finish Gloss
  • Size 5 gal.
  • VOC Content Less Than100g/L
  • Dry Time 1 to 2 hr.
  • Dry Time Recoat 4 hr.
  • Application Method Brush, Roll, Airless, Conventional Spray
  • Surface Direct to Steel, Iron, Aluminum, Galvanizing, Concrete, Masonry, Wood and Zinc Rich Primers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms