Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
KRYLON

Interior Paint, Semi Gloss, Bright Wht, 5 g

  • Item# 3FTN6
  • Mfr. Model# K21317249-20
  • Catalog Page# 1726
  • UNSPSC# 31211506
Interior Paint,Semi Gloss,Bright Wht,5 g close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Interior Paint
  • Paint Color Family Whites
  • Color Bright White
  • Finish Semi-Gloss
  • Size 5 gal.
  • VOC Content 134g/L
  • Coverage 350 to 400 sq. ft./gal.
  • Dry Time 1 hr.
  • Dry Time Recoat 4 hr.
  • Application Method Brush, Roll, Airless, Conventional Spray
  • Surface For Aluminum, Concrete, Drywall, Metal, Masonry, Steel, Wood
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms