WV
KRYLON INDUSTRIAL

White Paint, Gloss Finish, 231 to 115 sq. ft./gal. Coverage, Size: 1 gal.

  • Item # 52JN34
  • My Part #
  • Mfr. Model # K06867250-16
  • Catalog Page # N/A
  • UNSPSC # 31211504
White Paint, Gloss Finish, 231 to 115 sq. ft./gal. Coverage, Size: 1 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $71.56 / each

Web Price $98.50

Shipping: pkg of 4

Pickup: pkg of 4

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 12.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Paint
  • Base Type Epoxy
  • Resin Type Epoxy
  • Color Family Whites
  • Color White
  • Finish Gloss
  • Size 1 gal.
  • VOC Content Less Than 300g/L
  • Coverage 231 to 115 sq. ft./gal.
  • Exposure Conditions Interior/Exterior
  • Dry Time 8 hr.
  • Dry Time Recoat 8 hr.
  • Cure Time 7 days
  • Application Temperature 50 Degrees to 110 Degrees F
  • Application Method Airless Spray, Brush, Roller, Spray
  • For Use With Aluminum, Galvanized Steel, Steel, Concrete, Iron
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.