Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
KRYLON INDUSTRIAL

White Dry Fall Paint, Flat Finish, 225 to 315 sq. ft./gal. Coverage, Size: 5 gal.

  • Item # 52JN63
  • My Part #
  • Mfr. Model # K00E34111-20
  • Catalog Page # 1598
  • UNSPSC # 31211504
White Dry Fall Paint, Flat Finish, 225 to 315 sq. ft./gal. Coverage, Size: 5 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $141.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

KRYLON® INDUSTRIAL interior oil-based dry fall paint is a high-solids industrial-grade dry fall with high reflectance properties, producing an intense white finish which promotes a safe work environment. This product is also high hiding and provides a flash-rust resistant coating. For interior use only. Flat finish.

View More

Technical Specs

  • Item Dry Fall Paint
  • Base Type Oil
  • Resin Type Alkyd Enamel
  • Color Family Whites
  • Color White
  • Finish Flat
  • Size 5 gal.
  • VOC Content Less Than 250g/L
  • Coverage 225 to 315 sq. ft./gal.
  • Exposure Conditions Interior
  • Dry Time 4 hr.
  • Dry Time Recoat 4 hr.
  • Cure Time 7 days
  • Application Temperature 50 Degrees to 120 Degrees F
  • Application Method Airless Spray, Brush, Roller, Spray
  • For Use With Aluminum, Galvanized Steel, Steel, Concrete, Iron
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Flammable Liquid

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.