Skip Content

ST
KRYLON INDUSTRIAL

Solvent-Base Spray Primer, Flat Ruddy Brown, 12 oz.

  • Item # 54TG96
  • My Part #
  • Mfr. Model # K01317A07
  • Catalog Page # 1608
  • Catalog Group # J4760
  • UNSPSC # 31211509
Solvent-Base Spray Primer, Flat Ruddy Brown, 12 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.99 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Spray Primer
  • Paint Sub-Brand Acryli-Quik
  • Paint Color Family Browns
  • Color Ruddy Brown
  • Net Weight 12 oz.
  • Paint and Primer Finish Flat
  • Dry Time 12 min.
  • Coverage 15 to 20 sq. ft.
  • Spray Primers Item Spray Primer
  • Paint and Primer Sub Category Spray Primer
  • Paint,Primer Surface Material Aluminum,Fiberglass,Metal,Plastic,Wood
  • Resin Type Alkyd Enamel
  • Base Type Solvent
  • Application Temperature 50 Degrees to 85 Degrees F
  • Dry Time Tack Free 1 hr.
  • Dry Time Recoat Anytime
  • Exposure Conditions Interior/Exterior
  • Features No Runs, No Drips, No Errors
  • Standards MIR Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  •  

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.