Skip Content

DV
KRYLON INDUSTRIAL

Interior/Exterior with 350 to 420 sq. ft./gal. Coverage Red, 5 gal.

  • Item # 52JN48
  • My Part #
  • Mfr. Model # K000S4556-20
  • Catalog Page # N/A
  • UNSPSC # 31211509
Rust Inhibitive Primer,Oil Based, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rust Inhibitive Primer
  • Color Red
  • Size 5 gal.
  • Coverage 350 to 420 sq. ft./gal.
  • Resin Type Alkyd Enamel
  • Base Type Oil
  • Dry Time 12 to 48 hr.
  • Net Weight 5 gal.
  • For Use With Any Topcoat
  • Features Rust Inhibitive
  • Exposure Conditions Interior/Exterior
  • Application Temperature 50 Degrees to 120 Degrees F
  • Dry Time Tack Free 15 min.
  • Dry Time Recoat 12 to 48 hr.
  • VOC Content Less Than 350g/L
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms