Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
KRYLON INDUSTRIAL

Interior/Exterior with 150 to 290 sq. ft./gal. Coverage White, 5 gal.

  • Item # 52JN58
  • My Part #
  • Mfr. Model # K0000Z190-20
  • Catalog Page # N/A
  • UNSPSC # 31211512
Interior/Exterior with 150 to 290 sq. ft./gal. Coverage White, 5 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Primer
  • Color White
  • Size 5 gal.
  • Coverage 150 to 290 sq. ft./gal.
  • Resin Type Acrylic Enamel
  • Base Type Acrylic
  • Dry Time 4 hr.
  • Net Weight 5 gal.
  • For Use With Any Topcoat
  • Features Chemical Resistant, Fast Drying
  • Exposure Conditions Interior/Exterior
  • Application Temperature 50 Degrees to 120 Degrees F
  • Dry Time Tack Free 40 min.
  • Dry Time Recoat 4 hr.
  • VOC Content Less Than 100g/L
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.