Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
KRYLON INDUSTRIAL

Clear Paint, Clear Finish, 234 to 115 sq. ft./gal. Coverage, Size: 5 gal.

  • Item # 52JN37
  • My Part #
  • Mfr. Model # K06864444-20
  • Catalog Page # N/A
  • UNSPSC # 31211504
Clear Paint, Clear Finish, 234 to 115 sq. ft./gal. Coverage, Size: 5 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Paint
  • Base Type Epoxy
  • Resin Type Epoxy
  • Color Family Clears
  • Color Clear
  • Finish Clear
  • Size 5 gal.
  • VOC Content Less Than 300g/L
  • Coverage 234 to 115 sq. ft./gal.
  • Exposure Conditions Interior/Exterior
  • Dry Time 8 hr.
  • Dry Time Recoat 8 hr.
  • Cure Time 7 days
  • Application Temperature 50 Degrees to 110 Degrees F
  • Application Method Airless Spray, Brush, Roller, Spray
  • For Use With Mfr. No. k06864444-20
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Flammable Liquid

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.