Skip Content

C3
KRYLON

High Gloss Enamel Paint, Water Base, Clear, 1 gal.

  • Item # 38EJ91
  • My Part #
  • Mfr. Model # K00787253-16
  • Catalog Page # N/A
  • UNSPSC # 31211505
High Gloss Enamel Paint, Water Base, Clear, 1 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $48.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.8 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Enamel Paint
  • For Use On Surface Material Iron,Metal,Steel
  • Paint Base Type Water
  • Paint Color Family Clears
  • Color Clear
  • Finish High Gloss
  • Size 1 gal.
  • Coverage 465 to 310 sq. ft./gal.
  • VOC Content 597g/L
  • Dry Time Recoat 30 min.
  • Dry Time 10-15 min.
  • Application Method Spray, Airless Spray
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  •  

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.