Skip Content

ST
KRYLON

Gloss Enamel Paint, Water Base, Safety Red, 1 gal.

  • Item # 38EJ85
  • My Part #
  • Mfr. Model # K00530101-16
  • Catalog Page # 1598
  • Catalog Group # J5607
  • UNSPSC # 31211505
Enamel Paint,Safety Red,Less Than 340g/L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $79.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multipurpose alkyd gloss enamel designed for new construction and industrial maintenance applications. For interior and exterior applications. Dries fast and allows equipment to be placed back in service quickly. Chip and flake resistant. Gloss finish makes it resistant to dirt and easier to clean.

View More

Technical Specs

  • Item Enamel Paint
  • For Use On Surface Material Concrete,Iron,Masonry,Metal,Steel,Wood
  • Paint Base Type Water
  • Paint Color Family Reds
  • Color Safety Red
  • Finish Gloss
  • Size 1 gal.
  • Coverage 350 to 175 sq. ft./gal.
  • VOC Content 324 g/L
  • Dry Time Recoat 8 hr.
  • Dry Time 4-5 hrs.
  • Application Method Brush, Spray, Airless Spray
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.