Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
KRYLON

Farm and Implement Spray Paint in High Gloss Old Equipment Yellow for Metal, Wood, 12 oz.

  • Item # 38EM64
  • My Part #
  • Mfr. Model # K01953000
  • Catalog Page # 1609
  • Catalog Group # J1455
  • UNSPSC # 31211507
Farm and Implement Spray Paint in High Gloss Old Equipment Yellow for Metal, Wood, 12 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Meets manufacturers' specs for farm, vehicle, maintenance, and lawn and garden equipment.

View More

Technical Specs

  • Item Spray Paint
  • Paint Sub-Brand Farm and Implement
  • Paint Color Family Yellows
  • Color Old Equipment Yellow
  • Paint and Primer Finish High Gloss
  • Net Weight 12 oz.
  • Spray Paints Item Spray Paint
  • Paint,Primer Surface Material Metal,Wood
  • Base Type Solvent
  • Application Temperature 50 to 85 Degrees F
  • Dry Time Tack Free 1 hr.
  • Dry Time 15 min.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.