Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
KRYLON

Farm and Implement Spray Paint in High Gloss John Deere Yellow for Metal, Wood, 12 oz.

  • Item # 38EM60
  • Mfr. Model # K01934000
  • Catalog Page # 1443
  • Catalog Group # J1455
  • UNSPSC # 31211507
Farm and Implement Spray Paint in High Gloss John Deere Yellow for Metal, Wood, 12 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $8.59 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.99 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Meets manufacturers' specs for farm, vehicle, maintenance, and lawn and garden equipment.

View More

Technical Specs

  • Item Spray Paint
  • Paint Sub-Brand Farm and Implement
  • Paint Color Family Yellows
  • Color John Deere Yellow
  • Paint and Primer Finish High Gloss
  • Net Weight 12 oz.
  • Spray Paints Item Spray Paint
  • Paint and Primer Surface Material Metal, Wood
  • Base Type Solvent
  • Application Temperature 50 to 85 Degrees F
  • Dry Time Tack Free 1 hr.
  • Dry Time 15 min.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Farm and Implement Spray Paint in High Gloss John Deere Yellow for Metal, Wood, 12 oz. is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Buy this! I don't do reviews, but this stuff is AMAZING!It's Idiot Proof, and I would know. For example, I painted my Red Jeep Bumper in the rain (raining out - painting in the Garage) 40 degrees out (50 is recommended), and in 15 minutes you can't scratch it w your Thumbnail. You can Re-coat it ANYTIME! For example, spray it on, you see over-spray "fog", you can spray it Shiny, and it drys exactly like that..You can continue "stacking" it, or re-coating, and it continues to cover and harden. No Runs, No drips, etc..Yesterday, I started on a Plow Blade in 40 degree weather w #1816 John Deere Yellow from Walmart, sprayed the entire can (windy out) and in 15 min it's Dry and Hard. So I checked it next day (this morning) hard as a rock, it sinks into any Rust and you can't scratch it. (Note: I tested some 15 min Rust-Oleum right next to it and you could scratch the surface w your nail a little, pretty good but not as hard as the Krylon..)I'm a Big Fan of this paint, and hope they develop other colors, eg Black!, Lt Blue, etc.I would test this for Krylon in any color on any surface if they wanted me to, it's so good..Walmart carries Red (I've used), Green, and John Deere Yellow (I've used), all good.The Guy at O'Reilly's (Krylon Distributer) is ordering the #1805 Caterpillar Yellow 4 me which I need 4 the Plow.Buy this! Dave.
Date published: 2015-11-20
  • y_2017, m_7, d_27, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_38EM60, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.