Skip Content

DV
KRYLON

Crystal Clear Spray Paint in Gloss Clear for Ceramic, Glass, Metal, Paper, Plaster, Plastic, Wood, 1

  • Item # 38EM78
  • My Part #
  • Mfr. Model # K01303
  • Catalog Page # 1442
  • Catalog Group # J1459
  • UNSPSC # 31211507
Spray Paint,Water,Gloss close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Crystal clear provides a tough, long-lasting protective coating.

View More

Technical Specs

  • Item Spray Paint
  • Paint Sub-Brand Crystal Clear
  • Paint Color Family Clears
  • Color Clear
  • Paint and Primer Finish Gloss
  • Net Weight 11 oz.
  • Spray Paints Item Spray Paint
  • Paint,Primer Surface Material Ceramic,Glass,Metal,Paper,Plaster,Plastic,Wood
  • Base Type Solvent
  • Application Temperature 50 to 85 Degrees F
  • Dry Time Tack Free 2 hr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.