Skip Content

DV
KRYLON

Chalkboard Spray Paint in Flat Black for Ceramic, Glass, Metal, Plaster, Wood, 12 oz.

  • Item # 38EM74
  • My Part #
  • Mfr. Model # I00807
  • Catalog Page # 1609
  • Catalog Group # J1457
  • UNSPSC # 31211507
Chalkboard Spray Paint in Flat Black for Ceramic, Glass, Metal, Plaster, Wood, 12 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Creates a slate-like chalkboard surface. Durable, long-lasting finish.

View More

Technical Specs

  • Item Spray Paint
  • Paint Sub-Brand Chalkboard
  • Paint Color Family Blacks
  • Color Black
  • Paint and Primer Finish Flat
  • Net Weight 12 oz.
  • Spray Paints Item Spray Paint
  • Paint,Primer Surface Material Ceramic,Glass,Metal,Plaster,Wood
  • Base Type Solvent
  • Application Temperature 50 to 85 Degrees F
  • Dry Time Tack Free 3 hr.
  • Dry Time 15 min.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.