Skip Content

DV
KRYLON

Solvent-Base Marking Paint, Blockout Asphalt Black, 17 oz.

  • Item # 38EL03
  • My Part #
  • Mfr. Model # A03550004
  • Catalog Page # 1609
  • Catalog Group # J1443
  • UNSPSC # 31211507
Marking Paint,Blockout Asphalt Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Quik-Markā„¢ inverted marking paint has a high solids formulation for bold, bright, visible markings. Penetrates and adheres to hot and cold surfaces. Convenient Spray-Thru cap and nonclogging spray tip.

View More

Technical Specs

  • Item Marking Paint
  • Base Type Solvent
  • Line Striping Aerosol Yes
  • Paint Color Family Blacks
  • Color Blockout Asphalt Black
  • Size 20 oz.
  • Striping and Marking Paint and Chalk Item Marking Paint
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Paint,Primer Surface Material Asphalt,Brick,Concrete,Grass,Gravel
  • Paint Spray
  • Primer Application Method Spray
  • Coverage 234 to 468 Linear ft.
  • Net Weight 17 oz.
  • Dry Time 2 min.
  • Dry Time Tack Free 2 min.
  • Exposure Conditions Interior/Exterior
  • VOC Content 392 g/l
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.