DV
KRYLON

Acryli-Quik Spray Paint in Semi-Gloss White for Metal, Steel, Wood, 12 oz.

  • Item # 38EM38
  • My Part #
  • Mfr. Model # K01508A00
  • Catalog Page # 1608
  • Catalog Group # J1453
  • UNSPSC # 31211507
Acryli-Quik Spray Paint in Semi-Gloss White for Metal, Steel, Wood, 12 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Acryli-Quik™ spray paint provides a hard, protective, and durable finish. There is no recoat window, so you can recoat anytime. High amount of solids assures maximum coverage with excellent adhesion. Superior performance, both indoors and outdoors.

View More

Technical Specs

  • Item Spray Paint
  • Paint Sub-Brand Acryli-Quik
  • Paint Color Family Whites
  • Color White
  • Paint and Primer Finish Semi-Gloss
  • Net Weight 12 oz.
  • Spray Paints Item Spray Paint
  • Paint,Primer Surface Material Metal,Steel,Wood
  • Base Type Solvent
  • Resin Type Acrylic Lacquer
  • Application Temperature 50 to 85 Degrees F
  • Dry Time Tack Free 30 min.
  • Dry Time Recoat Anytime
  • Dry Time 12 min.
  • Coverage 15 to 20 sq. ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.