Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
KRYLON

Acryli-Quik Spray Paint in High Gloss Pumpkin Orange for Metal, Steel, Wood, 12 oz.

  • Item # 38EM34
  • Mfr. Model # K02411A00
  • Catalog Page # 1442
  • Catalog Group # J1453
  • UNSPSC # 31211507
Acryli-Quik Spray Paint in High Gloss Pumpkin Orange for Metal, Steel, Wood, 12 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $8.38 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Acryli-Quik™ spray paint provides a hard, protective, and durable finish. There is no recoat window, so you can recoat anytime. High amount of solids assures maximum coverage with excellent adhesion. Superior performance, both indoors and outdoors.

View More

Technical Specs

  • Item Spray Paint
  • Paint Sub-Brand Acryli-Quik
  • Paint Color Family Oranges
  • Color Pumpkin Orange
  • Paint and Primer Finish High Gloss
  • Net Weight 12 oz.
  • Spray Paints Item Spray Paint
  • Paint and Primer Surface Material Metal, Steel, Wood
  • Base Type Solvent
  • Resin Type Acrylic Lacquer
  • Application Temperature 50 to 85 Degrees F
  • Dry Time Tack Free 30 min.
  • Dry Time 12 min.
  • Coverage 15 to 20 sq. ft.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.