Skip Content
WV
KRYLON

Solvent-Base Marking Paint, APWA Safety Yellow, 17 oz.

  • Item # 38EL01
  • My Part #
  • Mfr. Model # A03823004
  • Catalog Page # 1443
  • Catalog Group # J1443
  • UNSPSC # 31211507
Marking Paint,APWA Safety Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $5.96 / each

Web Price $5.96

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.36 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quik-Mark™ inverted marking paint has a high solids formulation for bold, bright, visible markings. Penetrates and adheres to hot and cold surfaces. Convenient Spray-Thru cap and nonclogging spray tip.

View More

Technical Specs

  • Item Marking Paint
  • Base Type Solvent
  • Line Striping Aerosol Yes
  • Paint Color Family Yellows
  • Color APWA Safety Yellow
  • Size 20 oz.
  • Striping and Marking Paint and Chalk Item Marking Paint
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel
  • Paint and Primer Application Method Spray
  • Coverage 234 to 468 Linear ft.
  • Net Weight 17 oz.
  • Dry Time 2 min.
  • Dry Time Tack Free 2 min.
  • Exposure Conditions Interior/Exterior
  • VOC Content 352g/L
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.