Skip Content
TP
KRUEGER

Therma Level Gauge,Tank 21" D, 1.5" NPT

  • Item # 16N510
  • My Part #
  • Mfr. Model # H-1.5-21-ALLSS
  • Catalog Page # 595
  • Catalog Group # G3268
  • UNSPSC # 41111938
Therma Level Gauge,Tank  21" D, 1.5" NPT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $247.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Level Gauge
  • Type Tank
  • Tank Depth 21"
  • Extension Length 0
  • Connection Size 1.5" NPT
  • Calibration Unit Material Inner Glass, Outer Plastic
  • Calibration Unit Increments 1/8s of a Tank
  • Accuracy 1/8 of a tank
  • Resolution 1/8 of a Tank
  • Gasket Material Duro Nitrile
  • Bushing Material 316 Stainless
  • Assembly Nut Material Aluminum
  • Rod Material 316 Stainless
  • Rivet Material Stainless Steel
  • Float Material Stainless Steel
  • Float Dia. 1-3/8"
  • Temp. Range -20 to 200 Degrees F
  • Pressure Rating 70 PSI
  • Manufacturers Warranty Length 1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.