ST
KRUD KUTTER

Rust Remover and Inhibitor, 5 gal. Jug, Unscented Liquid, Ready to Use, 1 EA

  • Item # 36P490
  • My Part #
  • Mfr. Model # MR05
  • Catalog Page # 1519
  • UNSPSC # 15121803
Rust Remover and Inhibitor, 5 gal. Jug, Unscented Liquid, Ready to Use, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $154.37 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 51.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

KRUD KUTTERĀ® rust remover and inhibitor has a proprietary formula that stops rust and protects metal. Tiny, rust-inhibiting crystals form on surface and help resist future rusting. Once dry, surface accepts any primer, paint, coating, etc., and provides a contaminant-free surface. Water-based and biodegradable.

Note: Not for use on marble.

View More

Technical Specs

  • Cleaner Chemical Product Grouping Etchants, Rust and Lime Removers
  • Item - Etchants, Rust and Lime Removers Rust Remover and Inhibitor
  • Chemicals For Use On Hard Nonporous Surfaces
  • Cleaner Container Type Jug
  • Cleaner Container Size 5 gal.
  • Fragrance Unscented
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Cleaner Form Liquid
  • Primary Chemical None
  • Chemical Series No Series
  • Application Method Brush, Spray, or Dip
  • Item Rust Remover and Inhibitor
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Corrosives

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.