Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
KRUD KUTTER

Solvent Cleaner/Degreaser, 5 gal. Pail

  • Item# 10K006
  • Mfr. Model# KK05
  • Catalog Page# 1350
  • UNSPSC# 47131821
Solvent Cleaner/Degreaser, 5 gal. Pail close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $100.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 47.39 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Concentrated formula cuts grease, grime, oil, tar, and wax. Safe for use on carpets and fabrics.

View More

Technical Specs

  • Degreaser Application Facility Maintenance
  • Degreaser Container Type Pail
  • Degreaser Container Size 5 gal.
  • Degreaser Solvent Base Solvent
  • Degreaser NSF Rating Not Rated
  • Degreaser VOC Range Contains no VOC
  • Degreaser Item Cleaner/Degreaser
  • Ready to Use/Concentrated Concentrated
  • Recommended Dilution 3:1 to 100:1
  • Fragrance Unscented
  • RTU Yield per Container Varies with Usage
  • Green Certification or Other Recognition Biodegradable Products Institute Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.