Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KRUD KUTTER

Unscented Cleaner Degreaser, 32 oz. Trigger Spray Bottle

  • Item# 10K004
  • Mfr. Model# KK326
  • Catalog Page# 1627
  • UNSPSC# 47131821
Unscented Cleaner Degreaser, 32 oz. Trigger Spray Bottle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $11.23 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Concentrated formula cuts grease, grime, oil, tar, and wax. Safe for use on carpets and fabrics.

View More

Technical Specs

  • Item Cleaner Degreaser
  • Container Type Trigger Spray Bottle
  • Size 32 oz.
  • RTU Yield per Container Varies with Usage
  • Recommended Dilution 3:1 to 100:1
  • Fragrance Unscented
  • Green Certification or Other Recognition Biodegradable Products Institute Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Krud Kutter is a great product! It says that it is biodegradable, it doesn't have a harsh chemical smell, in fact the smell isn't bad at all. I was using Krud Kutter to remove dried on bugs from my truck, then completely by accident I discovered when I was going after the bugs on the head lamps that Krud Kutter removed removed the yellowing of the plastic lens! I was amazed! I then was just looking for things to clean, Brake dust on aluminum wheels....Gone (with little scrubbing) the bottom of the microwave hood vent that was black from 10 years of cooking grease....Gone before my very eyes. Wonderful product with many uses! January 9, 2013
  • 2016-08-25 T02:52:26.796-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_10K004, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.