Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KRUD KUTTER

Adhesive Remover, 32 oz

  • Item# 36P487
  • Mfr. Model# UP326
  • Catalog Page# 1635
  • UNSPSC# 44121626
Adhesive Remover,32 oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

KRUD KUTTER® Ultra Power specialty adhesive remover removes gummy, sticky, and gooey substances. Ready-to-use, no dilution required. 32 oz. size.

View More

Technical Specs

  • Item Adhesive Remover
  • Size 32 oz.
  • Net Weight (Oz.) 32
  • Container Type Plastic Trigger Spray Bottle
  • Color Clear Yellow
  • Base Water
  • Flash Point (F) 212 Degrees
  • VOC (%) 80.85
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms