Navigation Menu New

Access My Account, Order History, Lists and more here.

60HZ23 6353 UNSPSC # 53131609

Sunscreen: Spray, Spray Bottle, 5.5 oz Size - First Aid and Wound Care, SPF 50

  • Item # 60HZ23
  • Mfr. Model # 6353
  • UNSPSC # 53131609
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Sunscreen: Spray, Spray Bottle, 5.5 oz Size - First Aid and Wound Care, SPF 50

  • Item # 60HZ23
  • Mfr. Model # 6353
  • UNSPSC # 53131609
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Application - First Aid and Wound Care Sunscreen
  • Item - First Aid and Wound Care Sunscreen
  • Form - First Aid and Wound Care Spray
  • Package Type - First Aid and Wound Care Spray Bottle
  • Unitized No
  • Size - First Aid and Wound Care 5.5 oz
  • Count - First Aid and Wound Care 1
  • Formula SPF 50
  • Item Sunscreen
  • Size 5.5 oz

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.
Back to Top