Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KREG

True Flex Featherboard, 8-5/8" Length, 7" Width, 2" Height

  • Item# 3MKR2
  • Mfr. Model# PRS3020
  • Catalog Page# N/A
  • UNSPSC# 27112709
True Flex Featherboard, 8-5/8" Length, 7" Width, 2" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Table Saw Accessories

Technical Specs

  • Item True Flex Featherboard
  • Length 8-5/8"
  • Width 7"
  • Height 2"
  • Material Plastic
  • Features Carefully Designed Fingers Apply Optimum Pressure
  • Includes Wedge Lock(R) Hardware for Miter Slot and T Slot Compatibility
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms