Skip Content

WV
KREG

3.5m Steel Metric Adhesive Backed Tape Measure, Clear

  • Item # 3WAL3
  • My Part #
  • Mfr. Model # KMS7729
  • Catalog Page # N/A
  • UNSPSC # 41114201
Tape Measure,1/2 In x 3.5m close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Tape Measure Product Grouping Adhesive Tape Measures
  • Item Adhesive Backed Tape Measure
  • Measurement Type Metric
  • Blade Length 3.5m
  • Blade Width 1/2"
  • Graduation Type cm/m
  • Graduations 1cm
  • Blade Material Steel
  • Blade Color White with Black/Red Markings
  • Features Reads Left to Right
  • Case Type None
How can we improve our Technical Specifications?

Compliance and Restrictions

None