Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KREG

Steel 3.5m Metric Adhesive Backed Tape Measure

  • Item# 3WAK7
  • Mfr. Model# KMS7728
  • Catalog Page# N/A
  • UNSPSC# 41114201
Steel 3.5m Metric Adhesive Backed Tape Measure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Adhesive Backed Tape Measure
  • Measurement Type Metric
  • Blade Length 3.5m
  • Blade Width 1/2"
  • Blade Material Steel
  • Case Type None
  • Graduations 1cm
  • Graduation Type cm/m/Fractional
  • Case Material ABS Plastic
  • Belt Clip No
  • Blade Color White with Black/Red Markings
  • Case Color Clear
  • Features Reads Right to Left
  • Blade Coating Clear
  • Lock Type None
  • Rewind Type Manual
  • Standout Not Rated
  • Stud Markings Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms