Skip Content

 
KRAFT TOOL

Asphalt Rake

Asphalt Rake close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Asphalt Rake 
  • Tine Material Magnesium 
  • Length of Tines 1" 
  • Handle Material Aluminum 
  • Handle Length 7 ft. 
Overall Width of Tines
Please Select
Number of Tines
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Overall Width of Tines
Number of Tines
Price
Qty
Please use Qty box to add item(s) to cart.
GG625
30"
31

$68.35 / each

Enter location to check availability
Catalog Page #  NA

List Price $68.35 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Asphalt Rake
  • Tine Material Magnesium
  • Length of Tines 1"
  • Overall Width of Tines 30"
  • Number of Tines 31
  • Handle Material Aluminum
  • Handle Length 7 ft.
GG626
36"
37

$73.80 / each

Enter location to check availability
Catalog Page #  NA

List Price $73.80 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Asphalt Rake
  • Tine Material Magnesium
  • Length of Tines 1"
  • Overall Width of Tines 36"
  • Number of Tines 37
  • Handle Material Aluminum
  • Handle Length 7 ft.
GG627
42"
43

$79.25 / each

Enter location to check availability
Catalog Page #  NA

List Price $79.25 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Asphalt Rake
  • Tine Material Magnesium
  • Length of Tines 1"
  • Overall Width of Tines 42"
  • Number of Tines 43
  • Handle Material Aluminum
  • Handle Length 7 ft.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More