DG
KRAFT

Roll Width 24 in, Roll Length 900 ft

  • Item # 3JLC9
  • My Part #
  • Mfr. Model # RKP-2440
  • Catalog Page # N/A
  • UNSPSC # 14121504
Roll Width 24 in,  Roll Length 900 ft close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Kraft paper rolls fit in a dispensing machine or stand so that paper can be torn or cut at the desired length. This heavy packaging paper comes in a variety of weights and is used in e-commerce operations to wrap items for shipping or fill void areas of containers so that products don't shift during transit.

View More

Technical Specs

  • Item Kraft Paper
  • Roll Width 24 in
  • Roll Length 900 ft
  • Color Kraft
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.