Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KRACK CORPORATION

Unit Cooler, Walk-In, 115V, 940 CFM

  • Item# 4ECA2
  • Mfr. Model# GH14A-50EB
  • Catalog Page# N/A
  • UNSPSC# 24131503
Unit Cooler, Walk-In,115V,940 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Unit Coolers

Technical Specs

  • Item Walk-In, Unit Cooler
  • Type 18" High Silhouette, 2-Way Air Discharge
  • Fan Quantity 1
  • Fins per Inch 4
  • Number of Hangers 1
  • Defrost Type Air
  • Capacity BtuH @ 10 (F) TD 5000
  • Air Flow (CFM) 940
  • Motor Type EC Motor
  • Motor Volts/Hz 120/60
  • Motor Phase 1
  • Motor Amps 0.8
  • Suction Line Size (In.) 7/8
  • Height (In.) 18-1/4
  • Width (In.) 28-3/4
  • Depth (In.) 31-3/4
  • Weight (Lbs.) 120
  • Agency Compliance UL /cUL/UL-EPH
  • Additional Features Plastic Fan Guard, Front Access To Refrigeration Components, Electrical Panel Located Behind Front Access Hinged Aluminum Cover, Rifled Tubing and Fin Design Improve Heat Transfer, may be installed level and tight to ceiling, Hanger rods and TEV are internal
  • For Use With R22, R404A, or R507, Medium Temperature Low Air Circulation Applications In Spaces Above +20F
  • Requires Externally Equalized Thermal Expansion Valve, Fan motor heat is not included in rating. Add 368 BTUH per fan to room load, Derate 12% for 50 HERTZ (BTUH x .088) or increase TD to compensate for lower fan RPM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms