Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KRACK CORPORATION

Unit Cooler, Walk-In, 115V, 845 CFM, Air

  • Item# 4EAR7
  • Mfr. Model# KR16A-060EB
  • Catalog Page# N/A
  • UNSPSC# 24131503
Unit Cooler, Walk-In,115V,845 CFM,Air close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Unit Coolers

Technical Specs

  • Item Walk-In, Unit Cooler
  • Type 16" Low Silhouette
  • Fan Quantity 1
  • Fins per Inch 6
  • Number of Hangers 4
  • Defrost Type Air
  • Capacity BtuH Evap. @ 10 (F) TD 25 (F) SST 4000
  • Air Flow (CFM) 845
  • Motor Type EC Motor
  • Motor Volts/Hz 120/60
  • Motor Phase 1
  • Motor Amps 0.5
  • Liquid Line Size (In.) 1/2
  • Suction Line Size (In.) 5/8
  • Height (In.) 15.90
  • Width (In.) 15.32
  • Depth (In.) 29.13
  • Weight (Lbs.) 60
  • Agency Compliance UL /cUL/UL-EPH
  • Additional Features Mounts Flush To Ceiling With Under 16" Headroom, Front Access To Refrigeration Components, Electrical Panel Located Behind Front Access Hinged Aluminum Cover, Rifled Tubing and Fin Design Improve Heat Transfer, plastic fan guard, industry exclusive Swept Wing Fan Blade Design for minimal noise, Die-formed patterned aluminum cabinet and drain pan with easy-to-clean radius corners, Plug in motor leads
  • For Use With R22, R404A, or R507
  • Includes Superheat gauge fitting, Distributor nozzles
  • Requires Externally Equalized Thermal Expansion Valve, cooler may be suspended with 3/8" diameter hanger rods or flush mounted to the ceiling using 5/16 minimum lag screws with flat washers. Rods should be double nutted top and bottom. The unit must be level in all directions to insure proper drainage of condensate. Suspended units must have sufficient clearance above for cleaning the top
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms