Skip Content

ST
KORKY

Foam Wax-Free Seal Kit, Red, For Use With Universal Fit

  • Item # 38UF93
  • My Part #
  • Mfr. Model # 6000BP
  • Catalog Page # 2750
  • UNSPSC # 30181505
Foam Wax-Free Seal Kit, Red, For Use With Universal Fit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Seal can be easily repositioned during installation and is a cleaner alternative to using a wax ring during toilet installations. Creates a tight seal between the floor and the toilet. The 2-pc. foam interior adapts to fit flanges that are above, even with, and below finished floors. Resistant to harsh chemicals and manufactured with a proprietary red ChlorazoneĀ® material.

View More

Technical Specs

  • Item Wax-Free Seal Kit
  • Sub-Category Hardware and Gaskets
  • For Use With Universal Fit
  • Fits Brand Universal Fit
  • Material Foam
  • Color/Finish Red
  • Includes (1) Waxless Seal (2) Brass Bolts (2) Metal Washers (2) Nuts (2) Plastic Washers
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.