ST
KOOLSEAL

Black Joint and Crack Filler, 1 gal. Can, Coverage: 30 to 40 ft.

  • Item # 36MV67
  • My Part #
  • Mfr. Model # KS0075200-16
  • Catalog Page # N/A
  • UNSPSC # 12163501
Black Joint and Crack Filler, 1 gal. Can, Coverage: 30 to 40 ft. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Adhesives, Sealants and Tape~Concrete, Asphalt and Masonry~Concrete and Asphalt Repair - Patches and Compounds


$18.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.93 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Patching Application Crack Fillers
  • Item Joint and Crack Filler
  • Color Black
  • Number of Components 1
  • Container Size 1 gal.
  • Container Style Can
  • Coverage 30 to 40 ft.
  • VOC Less Than 250g/L
  • Flash Point 199 Degrees F
  • Application Temp. Range -10 Degrees to 150 Degrees F
  • Starts to Harden 12 hr. to 1 day
  • Full Cure Time 1 day
  • For Use On Surface Material Asphalt, Concrete
  • Application Fill Cracks Up to 1" Wide In Horizontal Asphalt or Concrete Surfaces
  • For Use With Asphalt and Concrete Joints
  • Characteristics Provides A Tight, Flexible Seal for Asphalt and Concrete Surfaces, Fills Cracks Up to 1" Wide
  • Cured Color Family Blacks
How can we improve our Technical Specifications?

Compliance and Restrictions

None