Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
KOOLABURN

Burn Dressing Wrap, Non-Woven Polyester

  • Item# 3PWT6
  • Mfr. Model# 0836
  • Catalog Page# N/A
  • UNSPSC# 42311504
Burn Dressing Wrap,Non-Woven Polyester close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Burn Dressing Wrap
  • Sterile/Non-Sterile Sterile
  • Color Colorless
  • Material Non-Woven Polyester, Gelled Water
  • Waterproof No
  • Package Type Bulk
  • Width 8"
  • Length 36"
  • Includes Cooling Hydro-Gel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms